
5 Inch SS High Temp Phenolic Top Plate Caster Set with 2 Brake 2 Rigid SCC
Mfr # SCC-SS20S514-PHSHT-TLB-2-R-2
Zoro # G905431296
product price: $339.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
1.25
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Capacity (Lb.)
300
Material
High Temperature Phenolic
Finish
Polished stainless steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-SS20S514-PHSHT-TLB-2-R-2
Zoro #
G905431296
UPC #
670533927794
Country of Origin
United States
Dimensions
Wheel Dia.
5
Wheel Width
1.25
Plate Size
2-1/2" x 3-5/8"
Mounting Height
6-1/8"
Bolt Size
5/16" (hardware not included)
Size
5" x 1-1/4"
Details
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Capacity (Lb.)
300
Material
High Temperature Phenolic
Finish
Polished stainless steel
Features
2 casters with top lock brakes
Type
(2) swivel casters w/top lock brakes & (2) rigid casters
Series
Series #20
Caster Mounting Type
Top Plate
Caster Temp. Range
475 degrees F continuous usage and 525 degrees F intermittent usage
Durometer
90D
Caster Swivel Lock Type
2 casters with top lock brakes
Bearing Type
Plain Bore
Description
Listing is for a a set of four (4) Service Caster Series #20 stainless steel casters, two (2) rigid and two (2) swivel casters with top locking brakes, with 5" diameter by 1-1/4" wide high temp phenolic wheels capable of supporting a total weight of 1,200 lbs. (300 lbs./caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 sleeve bearing stainless steel hi temp phenolic casters. The Service Caster Series #20 is ideal for bakery racks, light and medium duty material handling, carts, equipment, and shop projects. The high temp phenolic wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. Sleeve bearings provide a metal sleeve inserted in a wheel to rest directly on the axle. This option is only recommended when rolling ease is less critical. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 525°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.