5 Inch SS Maroon Polyurethane Swivel Top Plate Caster with Brake

  • Mfr # SCC-SS20S514-PPUB-MRN-TLB

  • Zoro # G905431685


product price: $88.35
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
5
Wheel Width
1.25
Mounting Height
6-1/8"
Caster Mounting Type
Top Plate
Series
Series #20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-SS20S514-PPUB-MRN-TLB
Zoro #
G905431685
UPC #
670533904818
Country of Origin
United States

Dimensions

Wheel Dia.
5
Wheel Width
1.25
Mounting Height
6-1/8"

Details

Caster Mounting Type
Top Plate
Series
Series #20
Material
Polyurethane tread on polyolefin core
Features
Top lock brake

Description

Listing is for one (1) Service Caster Series #20 stainless steel swivel caster with a 5" diameter by 1-1/4" wide maroon polyurethane wheel and a top locking brake capable of supporting 300lbs./caster.When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 top plate stainless steel casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood- rolling on a finely crafted ball bearing design that keeps you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.