Shop SERVICE CASTER
See all product information
Create Account
8'' Extra Heavy Duty Phenolic Wheel Swivel Caster Set 2 Brakes 2 Rigid, 4PK
- Mfr # CRAN-SCC-KP92S830-PHR-SLB-2-R-2
- Zoro # G811353521
product price:Â
$
930.99
/pk of 4, $232.75/ea
Free Shipping & Returns
Key Features
Caster Brake Type
2 casters with side lock brakes
Frame Finish
Bright Zinc Plated Finish
Mounting Height
10-1/2 in
Caster Mounting Type
Top Plate
Features
2 casters with side lock brakes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CRAN-SCC-KP92S830-PHR-SLB-2-R-2
- Zoro #
- G811353521
- UPC #
- 734005228359
- Country of Origin
- United States
Dimensions
- Mounting Height
- 10-1/2 in
Details
- Caster Brake Type
- 2 casters with side lock brakes
- Frame Finish
- Bright Zinc Plated Finish
- Caster Mounting Type
- Top Plate
- Features
- 2 casters with side lock brakes
- Wheel Hardness Rating
- 90D
- Load Capacity
- 2500 lbs.
- Wheel Bearing Type
- Roller Bearing
- Wheel/Tread Material
- Phenolic
- Operating Temperature Range
- -50 degrees F to 250 degrees F
Description
Listing is for a set of four 4 Service Caster Series #92 casters with 8'' diameter, 3'' wide black phenolic wheels. Set includes two 2 rigid casters and two 2 swivel casters fitted with side locking brakes. Supports 10000 total pounds lbs at 2500 pounds lbs per caster. When searching for a reliable and durable solution for extra heavy duty projects, consider Service Caster's Series 92 top plate phenolic casters. The Service Caster Series #92 is ideal for cranes, gantry, hoists, winches, material handling, carts, equipment, and shop projects. The phenolic wheels roll easier and quieter than comparable steel wheels, and are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Additionally, they are resistant to water, oil, grease, and are non-metallic, providing spark proof protection. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series 92 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 1/2'' diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster's Series #92 top plate casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 92, keeping you moving forward.Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.