
5 Inch SS Red Polyurethane 10mm Threaded Stem Caster Set Total Lock Brake
Mfr # SCC-SSTSTTL20S514-PPUB-RED-M1015-4
Zoro # G905420535
product price: $317.99
/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Threaded Stem
Wheel Width
1.25
Mounting Height
6-1/8"
Stem Length
1.5
Wheel Bearing Type
Precision Ball Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-SSTSTTL20S514-PPUB-RED-M1015-4
Zoro #
G905420535
UPC #
11586536906
Country of Origin
United States
Dimensions
Wheel Width
1.25
Mounting Height
6-1/8"
Stem Length
1.5
Stem Dia.
10MM
Wheel Dia.
5
Size
5" x 1-1/4"
Thread Length
1.5
Details
Caster Stem Type
Threaded Stem
Wheel Bearing Type
Precision Ball Bearing
Caster Swivel Lock Type
Total lock brake
Features
Total lock brake
Durometer
60D
Material
Polyurethane Tread on Polyolefin Core
Includes
(4) swivel casters w/ total lock brakes
Load Capacity
350
Finish
Polished Stainless Steel
Caster Temp. Range
-20 degrees F to 180 degrees F
Thread Pitch
1.5
Mounting Type
Threaded Stem
Model
Series #20
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel swivel casters, four (4) swivel 10mm threaded stem casters with total lock brakes, 5” diameter by 1-1/4” wide red polyurethane wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 stainless steel threaded stem polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The threaded stem is available in standard or metric sizes and ensures a solid and secure attachment. The polished stainless steel finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling via a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.