
5 Inch SS Red Polyurethane 12mm Threaded Stem Caster with Total Lock Brake
Mfr # SCC-SSTSTTL20S514-PPUB-RED-M1215
Zoro # G905420498
product price: $84.65
/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Threaded Stem
Wheel Width
1.25
Mounting Height
6-1/8"
Stem Length
1.5
Wheel Bearing Type
Precision Ball Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-SSTSTTL20S514-PPUB-RED-M1215
Zoro #
G905420498
UPC #
670533902241
Country of Origin
United States
Dimensions
Wheel Width
1.25
Mounting Height
6-1/8"
Stem Length
1.5
Wheel Dia.
5
Stem Dia.
12MM
Size
5" x 1-1/4"
Thread Length
1.5
Details
Caster Stem Type
Threaded Stem
Wheel Bearing Type
Precision Ball Bearing
Load Capacity
350
Finish
Polished Stainless Steel
Includes
swivel caster w/ total lock brake
Durometer
60D
Caster Swivel Lock Type
Total lock brake
Material
Polyurethane Tread on Polyolefin Core
Caster Temp. Range
-20 degrees F to 180 degrees F
Features
Total lock brake
Model
Series #20
Thread Pitch
1.75
Mounting Type
Threaded Stem
Description
Listing is for one (1) Service Caster Series #20 stainless steel swivel caster with a 5" diameter by 1-1/4" wide red polyurethane wheel and a 12mm-1.75 X 1-1/2" metric threaded stem with a total lock brake capable of supporting 300 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 stainless steel threaded stem polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The threaded stem is available in standard or metric sizes and ensures a solid and secure attachment. The polished stainless steel finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling via a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.