Shop SERVICE CASTER
See all product information
Create Account
5 Inch SS Soft Rubber Wheel Swivel 10mm Threaded Stem Caster Brake SCC, 2PK
- Mfr # SCC-SSTS20S514-SRS-M1015-2-TLB-2
- Zoro # G905419393
product price:
$
232.99
/pk of 2, $116.50/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Threaded Stem
Wheel Width
1.25
Mounting Height
6-1/8"
Stem Length
1.5
Wheel Bearing Type
Plain Bore
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-SSTS20S514-SRS-M1015-2-TLB-2
- Zoro #
- G905419393
- UPC #
- 670533926933
- Country of Origin
- United States
- Caster Stem Type
- Threaded Stem
- Wheel Bearing Type
- Plain Bore
- Durometer
- 70-80 Shore A
- Caster Temp. Range
- -40 degrees F to 160 degrees F
- Caster Swivel Lock Type
- 2 casters with top lock brakes
- Load Capacity
- 275
- Material
- Soft Rubber
- Features
- 2 casters with top lock brakes
- Finish
- Polished Stainless Steel
- Includes
- (2) swivel casters & (2) swivel casters w/top lock brakes
- Thread Pitch
- 1.5
- Model
- Series #20
- Mounting Type
- Threaded Stem
Dimensions
- Wheel Width
- 1.25
- Mounting Height
- 6-1/8"
- Stem Length
- 1.5
- Stem Dia.
- 10MM
- Wheel Dia.
- 5
- Thread Length
- 1.5
- Size
- 5" x 1-1/4"
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel casters, two (2) swivel 10mm-1.50 X 1-1/2" metric threaded stem with brake casters and two (2) swivel casters, with 5” diameter by 1-1/4” wide soft rubber wheels. Supports a total weight of 1,100lbs (275lbs/per caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 stainless steel soft rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The soft rubber wheels- resistant to most chemicals and oils- combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.