
5 Inch SS Solid Polyurethane Wheel Swivel 1/2 Inch Threaded Stem Caster SCC
Mfr # SCC-SSTS20S514-SPUS-121315
Zoro # G905419034
product price: $71.39
/eaKey Features
Caster Stem Type
Threaded Stem
Wheel Width
1.25
Mounting Height
6-1/8"
Stem Length
1.5
Wheel Bearing Type
Plain Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-SSTS20S514-SPUS-121315
Zoro #
G905419034
UPC #
670533921686
Country of Origin
United States
Dimensions
Wheel Width
1.25
Mounting Height
6-1/8"
Stem Length
1.5
Stem Dia.
1/2"
Wheel Dia.
5
Size
5" x 1-1/4"
Thread Length
1.5
Details
Caster Stem Type
Threaded Stem
Wheel Bearing Type
Plain Bore
Load Capacity
300
Includes
Swivel caster
Finish
Polished Stainless Steel
Caster Temp. Range
-50 degrees F to 180 degrees F
Durometer
60-65 D
Material
Solid Polyurethane
Thread Pitch
13
Mounting Type
Threaded Stem
Model
Series #20
Description
Listing is for one (1) Service Caster Series #20 stainless steel swivel caster with a 5" diameter by 1-1/4" wide solid polyurethane wheel and a 1/2" threaded stem capable of supporting 300 lbs./caster.The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. And the non-marking, non-marring polyurethane wheel is molded as one solid piece, making it free from debonding. This ensures the wheel will not flat spot, as can occur with comparable polyurethane wheels, resulting in a smooth and solid roll over long periods of time. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.