5 Inch SS Thermoplastic Rubber Caster with Roller Bearing and Brake/Swivel Lock

  • Mfr # SCC-SS30S520-TPRRD-TLB-BSL

  • Zoro # G905441073


product price:  $273.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
5
Wheel Width
2
Finish
Polished Stainless Steel
Type
Swivel caster w/top lock brake & bolt on swivel lock
Durometer
75A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-SS30S520-TPRRD-TLB-BSL
Zoro #
G905441073
UPC #
670533944357
Country of Origin
United States

Dimensions

Wheel Dia.
5
Wheel Width
2
Plate Size
4" x 4-1/2"
Mounting Height
6-1/2"
Size
5" x 2"
Bolt Size
3/8" (hardware not included)

Details

Finish
Polished Stainless Steel
Type
Swivel caster w/top lock brake & bolt on swivel lock
Durometer
75A
Caster Temp. Range
-20 degrees F to 180 degrees F
Caster Mounting Type
Top Plate
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Material
Thermoplastic Rubber on Polyolefin
Series
Series #30
Capacity (Lb.)
350
Caster Swivel Lock Type
Top Lock Brake & Bolt on Swivel Lock
Bearing Type
Roller Bearing

Description

Listing is for one (1) Service Caster Series #30 stainless steel swivel caster with a 5" diameter by 2" wide thermoplastic rubber donut tread on polyolefin core wheel with a side lock brake & bolt on swivel lock capable of supporting 350 lbs./caster.When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 stainless steel thermoplastic rubber donut tread on polyolefin core casters. The rounded face "donut" style soft tread is made of thermoplastic rubber that is non-marking, non-marring and provides easier mobility over standard flat tread wheels, resulting in a long lasting, high capacity wheel capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.