Polyurethane Swivel With Total Brake Caster 8 In. x 2 In. 925 lb Light Blue/Gray
- Mfr # CST-KB-8X2PUP-SWTB
- Zoro # G812449902
product price:
$
28.89
/ea
Sold in multiples of 2 for
$57.78
Key Features
Features
Non-marking floor protection and quiet operation. It is resistant to a variety of chemicals, and produces an easy roll for ergonomic applications. Also provides good floor preservation and works effectively in both indoor and outdoor environments.
Overall Height
9-1/4 in
Color
Blue/Gray
Caster Mounting Type
Flush/Top Plate
Includes
(1) Polyurethane Swivel with Total Brake Caster
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CST-KB-8X2PUP-SWTB
- Zoro #
- G812449902
- UPC #
- 691215052153
- Country of Origin
- China
Dimensions
- Overall Height
- 9-1/4 in
- Wheel Width
- 4 in
- Wheel Dia.
- 8 in
- Mounting Plate Size
- 8 in x 2 in
- Mounting Plate Length
- 9.25 in
Details
- Features
- Non-marking floor protection and quiet operation. It is resistant to a variety of chemicals, and produces an easy roll for ergonomic applications. Also provides good floor preservation and works effectively in both indoor and outdoor environments.
- Color
- Blue/Gray
- Caster Mounting Type
- Flush/Top Plate
- Includes
- (1) Polyurethane Swivel with Total Brake Caster
- Caster Brake Included
- Yes
- Frame Finish
- Zinc Plated
- Load Capacity
- 925 lb
Description
Polyurethane is ideal for most environments. It is resistant to a variety of chemicals, and produces an easy roll for ergonomic applications. Also provides good floor preservation and works effectively in both indoor and outdoor environments.
- • Precision ball bearings
- • Non-marking floor protection and quiet operation
- • Nylon thread guard
- • Anti-corrosive & rust resistant Zinc Plated finish
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.