
5 Inch SS Thermoplastic Rubber Swivel Top Plate Caster Set with Brake SCC
Mfr # SCC-SS20S514-TPRB-TLB-4
Zoro # G305431490
product price: $261.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
1.25
Material
Thermoplastic Rubber
Caster Temp. Range
-20 degrees F to 180 degrees F
Series
Series #20
Caster Mounting Type
Top Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-SS20S514-TPRB-TLB-4
Zoro #
G305431490
UPC #
11586543461
Country of Origin
United States
Dimensions
Wheel Dia.
5
Wheel Width
1.25
Mounting Height
6-1/8"
Plate Size
2-1/2" x 3-5/8"
Bolt Size
5/16" (hardware not included)
Size
5" x 1-1/4"
Details
Material
Thermoplastic Rubber
Caster Temp. Range
-20 degrees F to 180 degrees F
Series
Series #20
Caster Mounting Type
Top Plate
Caster Swivel Lock Type
Top lock brake
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Durometer
75A
Type
(4) swivel casters w/ top lock brakes
Finish
Polished Stainless Steel
Capacity (Lb.)
1200
Features
Top lock brake
Bearing Type
Precision Ball Bearing
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel swivel casters, four (4) swivel casters with top lock brakes, 5” diameter by 1-1/4” wide thermoplastic rubber wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 stainless steel thermoplastic rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. They are resistant to water, oil, and grease and will keep you safely moving forward. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.