Shop SERVICE CASTER

5 Inch Stainless Steel Nylon Swivel Caster with Ball Bearing and Swivel Lock SCC

  • Mfr # SCC-SS30S520-NYB-BSL

  • Zoro # G205440882


product price:  $228.99
/ea
Free Shipping & Returns

Key Features

Mounting Height
6-1/2"
Finish
Polished Stainless Steel
Series
Series #30
Caster Swivel Lock Type
Bolt On Swivel Lock
Plate Size
4" x 4-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCC-SS30S520-NYB-BSL
Zoro #
G205440882
UPC #
11586562639
Country of Origin
United States

Dimensions

Mounting Height
6-1/2"
Plate Size
4" x 4-1/2"
Wheel Dia.
5
Wheel Width
2
Size
5" x 2"
Bolt Size
3/8" (hardware not included)

Details

Finish
Polished Stainless Steel
Series
Series #30
Caster Swivel Lock Type
Bolt On Swivel Lock
Durometer
75D
Caster Mounting Type
Top Plate
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Material
Nylon
Capacity (Lb.)
900
Caster Temp. Range
-40 degrees F to 210 degrees F
Type
Swivel caster w/bolt on swivel lock
Bearing Type
Precision Ball Bearing

Description

Listing is for one (1) Service Caster Series #30 stainless steel swivel caster with a 5" diameter by 2" wide nylon wheel and maintenance free precision ball wheel bearings and a bolt on swivel lock capable of supporting 900 lbs./caster. When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 30 stainless steel nylon wheel casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these nylon wheels will keep you safely moving forward. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.