
5 Inch Thermoplastic Caster Set with Ball Bearing 4 Brake and 2 Swivel Lock SCC
Mfr # SCC-35S520-TPRBD-SLB-BSL-2-SLB-2
Zoro # G905436802
product price: $276.99
/ea
Free Shipping & Returns
Key Features
Capacity (Lb.)
1400
Caster Temp. Range
-20 degrees F to 180 degrees F
Series
Series#35
Wheel Dia.
5
Material
Thermoplastic Rubber on Polyolefin
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SCC-35S520-TPRBD-SLB-BSL-2-SLB-2
Zoro #
G905436802
UPC #
11586599031
Country of Origin
United States
Dimensions
Wheel Dia.
5
Wheel Width
2
Mounting Height
6-1/2"
Plate Size
4-1/2" x 6-1/4"
Bolt Size
1/2" (hardware not included)
Size
5" x 2"
Details
Capacity (Lb.)
1400
Caster Temp. Range
-20 degrees F to 180 degrees F
Series
Series#35
Material
Thermoplastic Rubber on Polyolefin
Caster Swivel Lock Type
4 Top Lock Brakes & 2 Bolt On Swivel Locks
Durometer
75A
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Finish
Bright Zinc Plated Finish
Type
(2) Swivel caster w/side lock brake & bolt on swivel lock & (2) swivel casters w/side lock brakes
Caster Mounting Type
Top Plate
Bearing Type
Precision Ball Bearing
Description
Listing is for a set of four (4) Service Caster Series #35 casters, two (2) swivel casters with side lock brakes & bolt on swivel locks and two (2) swivel casters with a side lock brakes, with 5" diameter by 2" wide thermoplastic rubber donut tread wheels and maintenance free precision ball wheel bearings. Capable of supporting a total weight of 1,400 lbs. (350 lbs./caster). When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 35 thermoplastic rubber donut tread on polyolefin core casters. The rounded face “donut” style soft tread is made of thermoplastic rubber that is non-marking, non-marring and provides easier mobility over standard flat tread wheels, resulting in a long lasting, high capacity wheel capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.