
5 Inch Thermoplastic Rubber Caster with Roller Bearing and Brake/Swivel Lock SCC
Mfr # SCC-35S520-TPRRF-SLB-BSL
Zoro # G905437410
product price:Â $72.99
/eaKey Features
Wheel Dia.
5
Wheel Width
2
Mounting Height
6-1/2"
Caster Mounting Type
Top Plate
Material
Thermoplastic Rubber on Polyolefin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-35S520-TPRRF-SLB-BSL
Zoro #
G905437410
UPC #
011586589391
Country of Origin
United States
Dimensions
Wheel Dia.
5
Wheel Width
2
Mounting Height
6-1/2"
Details
Caster Mounting Type
Top Plate
Material
Thermoplastic Rubber on Polyolefin
Series
Series#35
Description
Listing is for one (1) Service Caster Series #35 swivel caster with a 5" diameter by 2" wide thermoplastic rubber flat tread wheel with a side lock brake & bolt on swivel lock capable of supporting 350 lbs./caster. When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 35 thermoplastic rubber flat tread on polyolefin core casters. The soft flat tread is made of thermoplastic rubber that is non-marking and non-marring, and on the polyolefin core provides a long lasting, high capacity wheel that is capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.