Shop SERVICE CASTER

5 Inch V-Groove Semi Steel Swivel Caster Set with Ball Bearings 2 Brakes SCC

  • Mfr # SCC-20S520-VGB-2-TLB-2

  • Zoro # G105436282


product price:  $246.99
/ea
Free Shipping & Returns

Key Features

Series
Series #20
Finish
Bright Zinc Plated Finish
Wheel Width
2
Material
V-Groove Semi Steel Cast Iron
Mounting Height
6-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCC-20S520-VGB-2-TLB-2
Zoro #
G105436282
UPC #
734005077407
Country of Origin
United States

Dimensions

Wheel Width
2
Mounting Height
6-1/8"
Plate Size
2-3/8" x 3-5/8"
Wheel Dia.
5
Bolt Size
5/16" (hardware not included)
Size
5" x 2"

Details

Type
(2) Swivel casters & (2) Swivel casters w/top lock brakes
Series
Series #20
Finish
Bright Zinc Plated Finish
Material
V-Groove Semi Steel Cast Iron
Caster Temp. Range
-45 degrees F to 180 degrees F
Capacity (Lb.)
1800
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Caster Mounting Type
Top Plate
Bearing Type
Ball Bearing

Description

Listing is for a set of four (4) Service Caster Series #20 swivel casters, two (2) with top locking brakes, with 5" diameter by 2" wide v-groove semi steel cast iron wheel and maintenance free precision ball wheel bearings capable of supporting a total weight of 1,800 lbs. (450 lbs./caster). When searching for a reliable and durable solution for heavy duty projects, consider Service Caster’s Series 20 top plate semi steel cast iron v-groove wheel casters. The Service Caster Series #20 v-groove wheel is designed to roll on 45 degree angled track, and also has a flat face suitable for non-tracked use. The semi-steel cast iron wheel is built to withstand high capacity, heavy loads up to 1800lbs and in temperatures up to 600°F. An economic choice over steel, semi-steel wheels are abrasion resistant and rugged. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications specific to high capacity tracked workflows, but also for dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 20, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.