8 Inch Glass Filled Nylon Caster Set with Ball Bearings 4 Swivel Lock 2 Brake
- Mfr # SCC-30CS820-GFNB-TLB-BSL-2-BSL-2
- Zoro # G905434181
product price:Â
$
355.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
2 in
Material
Glass Filled Nylon
Series
Series #30
Wheel Dia.
8 in
Mounting Height
9 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-30CS820-GFNB-TLB-BSL-2-BSL-2
- Zoro #
- G905434181
- UPC #
- 11586560833
- Country of Origin
- United States
- Material
- Glass Filled Nylon
- Series
- Series #30
- Caster Mounting Type
- Top Plate
Dimensions
- Wheel Width
- 2 in
- Wheel Dia.
- 8 in
- Mounting Height
- 9 1/2 in
Description
Listing is for a set of four (4) Service Caster Series #30 casters, two (2) swivel casters with side lock brakes & bolt on swivel locks and two (2) swivel casters with a bolt on swivel locks, with 8" diameter by 2" wide glass filled nylon wheel and maintenance free precision ball wheel bearings capable of supporting a total weight of 5,000 lbs. (1,250 lbs./caster). When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 30 glass filled nylon casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the glass filled nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, will not flat spot, and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these glass filled nylon wheels will keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.