5'' Phenolic Swivel 1-5/8'' Expanding Stem Caster Set with Brake, 4PK

  • Mfr # SCC-EX20S514-PHR-TLB-158-4

  • Zoro # G111343024


product price:  $211.99
/pk 4, $53.00/ea
Free Shipping & Returns

Key Features

Caster Stem Type
Expanding Adapter Stem
Mounting Height
6-1/8 in
Wheel/Tread Material
Phenolic
Stem Length
2-11/16 in
Caster Brake Type
4 Casters with top lock brakes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-EX20S514-PHR-TLB-158-4
Zoro #
G111343024
UPC #
734005136623
Country of Origin
United States

Dimensions

Mounting Height
6-1/8 in
Stem Length
2-11/16 in
Stem Dia.
1-5/8 in

Details

Caster Stem Type
Expanding Adapter Stem
Wheel/Tread Material
Phenolic
Caster Brake Type
4 Casters with top lock brakes
Wheel Bearing Type
Roller Bearing
Caster Temp. Range
-50 degrees F to 250 degrees F
Finish
Bright Zinc Plated Finish
Mounting Type
Expanding Adapter Stem
Model
Series #20
Load Capacity
1200 lbs.
Features
4 Casters with top lock brakes
Durometer
90D

Description

Listing is for a set of four 4 Service Caster Series #20 1-5/8'' expanding stem swivel casters with 5'' diameter by 1-1/4'' wide phenolic wheels and top locking brakes capable of supporting a total weight of 1,200 lbs. 300 lbs./caster.. When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 expanding stem phenolic wheel casters. The Series #20 features an innovative expanding stem that can easily adapt to the inside diameter of the opening, allowing for a secure fit in round or square tubes. Simply tighten the topmost knurled nut to compress the rubber for a snug fit. For added security, further compress the rubber with a wrench via the nut under the swivel raceway. Finely crafted with a bright zinc plated finish, heat-treated ball bearing raceway, and a phenolic wheel, this versatile caster is ideal for work tables, shop projects, or any equipment with round or square tube legs. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.