Shop SERVICE CASTER
See all product information
Create Account
5'' Phenolic Swivel 7/16'' Grip Ring Stem Caster with Total Lock Brake
- Mfr # SCC-GRTTL20S514-PHR-716138
- Zoro # G111344779
product price:Â
$
60.15
/ea
Key Features
Caster Stem Type
Grip Ring Stem
Mounting Height
6-1/8 in
Wheel/Tread Material
Phenolic
Stem Length
1-3/8 in
Caster Brake Type
Total lock brake
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-GRTTL20S514-PHR-716138
- Zoro #
- G111344779
- UPC #
- 734005090086
- Country of Origin
- United States
- Caster Stem Type
- Grip Ring Stem
- Wheel/Tread Material
- Phenolic
- Caster Brake Type
- Total lock brake
- Wheel Bearing Type
- Roller Bearing
- Features
- Total lock brake
- Durometer
- 90D
- Load Capacity
- 300 lbs.
- Finish
- Bright Zinc Plated Finish
- Mounting Type
- Grip Ring Stem
- Caster Temp. Range
- -50 degrees F to 250 degrees F
- Model
- Series #20
Dimensions
- Mounting Height
- 6-1/8 in
- Stem Length
- 1-3/8 in
- Stem Dia.
- 7/16 in
Description
Listing is for one 1 Service Caster Series #20 swivel caster with a 5'' diameter by 1-1/4'' wide phenolic wheel and a 7/16'' grip ring stem with total lock brake capable of supporting 300 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster's Series 20 phenolic casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The phenolic wheels have a high resistance to impact damage while providing protection for floors in commercial and industrial settings. Phenolic wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole, grip ring stem, standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.