Zoro Homepage

5'' Polyurethane Shopping Cart Wheels

  • Mfr # SCC-SCPPUDB514-516

  • Zoro # G011352447


product price: $25.59
/ea

Key Features

Caster Wheel/Tread Material
Polyurethane Tread on Polyolefin Core
Capacity
250 lbs.
Bearing Type
Precision Ball Bearing
Durometer
60D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-SCPPUDB514-516
Zoro #
G011352447
UPC #
734005222548
Country of Origin
United States

Details

Caster Wheel/Tread Material
Polyurethane Tread on Polyolefin Core
Capacity
250 lbs.
Bearing Type
Precision Ball Bearing
Durometer
60D

Description

Listing is for first 1 Service Caster Brand 5 inch by 1 1/4 inch non-marking polyurethane shopping cart wheels with a 5/16 bore and a 250 lbs. capacity per wheel. Fits most shopping and grocery carts. When searching for new or replacement wheels for your grocery shopping carts, consider Service Caster's non-marking and non-marring polyurethane shopping cart wheels. Designed for interior and exterior applications, the dark blue polyurethane tread will not scuff or leave marks. The zinc plating prevents corrosion while the raceway and yoke assembly are sealed for enhanced protection from dust, dirt, and weather. Revitalize your grocery shopping cart's roll with the proven quality of Service Caster Brand. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.