
5'' Solid Poly Wheel Swivel Top Plate Caster with Posi Brake
Mfr # SCC-20S514-SPUS-PLB
Zoro # G111342355
product price: $78.79
/ea
Free Shipping & Returns
Key Features
Wheel/Tread Material
Solid Polyurethane
Caster Brake Type
Posi lock brake
Mounting Height
6-1/8 in
Caster Mounting Type
Top Plate
Wheel Bearing Type
Plain Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-20S514-SPUS-PLB
Zoro #
G111342355
UPC #
734005085815
Country of Origin
United States
Dimensions
Mounting Height
6-1/8 in
Details
Wheel/Tread Material
Solid Polyurethane
Caster Brake Type
Posi lock brake
Caster Mounting Type
Top Plate
Wheel Bearing Type
Plain Bore
Wheel Hardness Rating
60D
Features
Posi lock brake
Frame Finish
Bright Zinc Plated Finish
Load Capacity
300 lbs.
Operating Temperature Range
-50 degrees F to 180 degrees F
Description
Listing is for one 1 Service Caster Series #20 swivel caster with a 5'' diameter by 1-1/4'' wide solid polyurethane wheel and a posi locking brake capable of supporting 300 lbs./caster. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. And the non-marking, non-marring polyurethane wheel is molded as one solid piece, making it free from debonding. This ensures the wheel will not flat spot, as can occur with comparable polyurethane wheels, resulting in a smooth and solid roll over long periods of time. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.