
5'' SS Nylon Wheel Swivel 1-1/2'' Expanding Stem Caster Set, 4PK
Mfr # SCC-SSEX20S514-NYS-112-4
Zoro # G111345110
product price:Â $438.99
/pk 4, $109.75/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Expanding adapter stem
Mounting Height
6-1/8 in
Wheel/Tread Material
Nylon
Stem Length
2-11/16 in
Wheel Bearing Type
Plain Bore
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SCC-SSEX20S514-NYS-112-4
Zoro #
G111345110
UPC #
734005128451
Country of Origin
United States
Dimensions
Mounting Height
6-1/8 in
Stem Length
2-11/16 in
Stem Dia.
1-1/2 in
Details
Caster Stem Type
Expanding adapter stem
Wheel/Tread Material
Nylon
Wheel Bearing Type
Plain Bore
Durometer
75D
Model
Series #20
Mounting Type
Expanding adapter stem
Finish
Polished stainless steel
Caster Temp. Range
-40 degrees F to 210 degrees F
Load Capacity
1200 lbs.
Description
Listing is for a set of four 4 Service Caster Series #20 1-1/2'' expanding stem stainless steel swivel casters with 5'' diameter by 1-1/4'' wide nylon wheels capable of supporting a total weight of 1,200 lbs. 300 lbs./caster.. When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 expanding stem nylon wheel casters. The Series #20 features an innovative expanding stem that can easily adapt to the inside diameter of the opening, allowing for a secure fit in round or square tubes. Simply tighten the topmost knurled nut to compress the rubber for a snug fit. For added security, further compress the rubber with a wrench via the nut under the swivel raceway. Finely crafted with a bright zinc plated finish, heat-treated ball bearing raceway, and a nylon wheel, this versatile caster is ideal for work tables, shop projects, or any equipment with round or square tube legs. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.