5'' SS Red Poly Swivel 1-3/8'' Expanding Stem Caster with Brake

  • Mfr # SCC-SSEX20S514-PPUB-RED-TLB-138

  • Zoro # G111339348


product price:  $135.99
/ea
Free Shipping & Returns

Key Features

Caster Stem Type
Expanding Adapter Stem
Mounting Height
6-1/8 in
Wheel/Tread Material
Polyurethane Tread on Polyolefin Core
Stem Length
2-11/16 in
Caster Brake Type
Top lock brake
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCC-SSEX20S514-PPUB-RED-TLB-138
Zoro #
G111339348
UPC #
670533872100
Country of Origin
United States

Dimensions

Mounting Height
6-1/8 in
Stem Length
2-11/16 in
Stem Dia.
1-3/8 in

Details

Caster Stem Type
Expanding Adapter Stem
Wheel/Tread Material
Polyurethane Tread on Polyolefin Core
Caster Brake Type
Top lock brake
Wheel Bearing Type
Precision Ball Bearing
Features
Top lock brake
Model
Series #20
Caster Temp. Range
-20 degrees F to 180 degrees F
Finish
Polished Stainless Steel
Mounting Type
Expanding Adapter Stem
Load Capacity
350 lbs.
Durometer
60D

Description

Listing is for one 1 Service Caster Series #20 1-3/8'' expanding stem stainless steel swivel caster with a 5'' diameter by 1-1/4'' wide red polyurethane wheel and a top locking brake capable of supporting 350 lbs./caster. When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 expanding stem red polyurethane wheel casters. The Series #20 features an innovative expanding stem that can easily adapt to the inside diameter of the opening, allowing for a secure fit in round or square tubes. Simply tighten the topmost knurled nut to compress the rubber for a snug fit. For added security, further compress the rubber with a wrench via the nut under the swivel raceway. Finely crafted with a bright zinc plated finish, heat-treated ball bearing raceway, and a red polyurethane wheel, this versatile caster is ideal for work tables, shop projects, or any equipment with round or square tube legs. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.