Shop SERVICE CASTER
See all product information
Create Account
6'' High Temp Glass Filled Nylon Swivel Caster with Bronze Bearing and Brake
- Mfr # SCC-20S620-GFNBZHT-TLB
- Zoro # G411344615
product price:
$
132.99
/ea
Free Shipping & Returns
Key Features
Frame Finish
Bright Zinc Plated Finish
Caster Brake Type
Top lock brake
Mounting Height
7-1/2 in
Features
Top lock brake
Caster Mounting Type
Top Plate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC-20S620-GFNBZHT-TLB
- Zoro #
- G411344615
- UPC #
- 734005083675
- Country of Origin
- United States
Dimensions
- Mounting Height
- 7-1/2 in
Details
- Frame Finish
- Bright Zinc Plated Finish
- Caster Brake Type
- Top lock brake
- Features
- Top lock brake
- Caster Mounting Type
- Top Plate
- Load Capacity
- 450 lbs.
- Wheel Hardness Rating
- 85D
- Wheel Bearing Type
- Bronze Bearing
- Wheel/Tread Material
- High Temperature Glass Filled Nylon
- Operating Temperature Range
- -45 degrees F to 550 degrees F
Description
Listing is for one 1 Service Caster Series #20 swivel caster with a 6'' diameter by 2'' wide high temperature glass filled nylon wheel with a bronze bearing and a top locking brake capable of supporting 450 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 glass filled nylon high temperature casters. The Service Caster Series #20 is ideal for autoclaves, bakery overs and powder coating facilities. The zinc plated finish provides durability under any condition, and the high temp glass filled nylon wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 425°F continuous usage to 475°F to 550°F intermittent usage. The glass filled nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, will not flat spot, and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these glass filled nylon wheels will keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.