
6 Inch Extra Heavy Duty Phenolic Wheel Rigid Top Plate Caster
Mfr # SCC-KP92R630-PHR
Zoro # G705429738
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
3
Series
Series #92
Durometer
90D
Plate Size
5-1/4" x 7-1/4"
Caster Mounting Type
Top Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-KP92R630-PHR
Zoro #
G705429738
UPC #
670533881065
Country of Origin
United States
Dimensions
Wheel Dia.
6
Wheel Width
3
Plate Size
5-1/4" x 7-1/4"
Mounting Height
8"
Size
6" x 3"
Bolt Size
1/2" (hardware not included)
Details
Series
Series #92
Durometer
90D
Caster Mounting Type
Top Plate
Type
Rigid caster
Caster Temp. Range
-50 degrees F to 250 degrees F
Material
Phenolic
Plate Caster Bolt Hole Pattern
3-3/8" x 5-1/4" to 4-1/8" x 6-1/8"
Finish
Bright Zinc Plated Finish
Capacity (Lb.)
2000
Bearing Type
Roller Bearing
Description
Listing is for one (1) Service Caster Series #92 rigid caster with a 6" diameter, 3" wide black phenolic wheel. Supports 2000 pounds (lbs) per caster.When searching for a reliable and durable solution for extra heavy duty projects, consider Service Caster’s Series 92 top plate phenolic casters. The Service Caster Series #92 is ideal for material handling, carts, equipment, and shop projects. The phenolic wheels roll easier and quieter than comparable steel wheels, and are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Additionally, they are resistant to water, oil, grease, and are non-metallic, providing spark proof protection. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series 92 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 1⁄2” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series #92 top plate casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 92, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.