6 Inch Glass Filled Nylon Caster Set with Ball Bearings 2 Swivel 2 Rigid SCC

  • Mfr # SCC-35S620-GFNB-2-R-2

  • Zoro # G505437780


product price:  $201.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
6
Mounting Height
7-1/2"
Caster Mounting Type
Top Plate
Material
Glass Filled Nylon
Series
Series#35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-35S620-GFNB-2-R-2
Zoro #
G505437780
UPC #
011586590977
Country of Origin
United States

Dimensions

Wheel Dia.
6
Mounting Height
7-1/2"
Wheel Width
2

Details

Caster Mounting Type
Top Plate
Material
Glass Filled Nylon
Series
Series#35

Description

Listing is for a set of four (4) Service Caster Series #35 casters, two (2) swivel and two (2) rigid casters, with 6" diameter by 2" wide glass filled nylon wheels and maintenance free precision ball wheel bearings. Capable of supporting a total weight of 4,800 lbs. (1,200 lbs./caster). When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 35 glass filled nylon casters. The Service Caster Series #35 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the glass filled nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, will not flat spot, and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these glass filled nylon wheels will keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.