Shop SERVICE CASTER
See all product information
Create Account
6 Inch Heavy Duty Rubber on Steel Caster with Ball Bearing and Swivel Lock SCC
- Mfr # SCC-35S620-RSB-BSL
- Zoro # G305435115
product price:Â
$
68.99
/ea
Key Features
Caster Mounting Type
Top Plate
Series
Series#35
Mounting Height
7 1/2 in
Wheel Width
2 in
Wheel Dia.
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC-35S620-RSB-BSL
- Zoro #
- G305435115
- UPC #
- 011586597020
- Country of Origin
- United States
Dimensions
- Mounting Height
- 7 1/2 in
- Wheel Width
- 2 in
- Wheel Dia.
- 6 in
Details
- Caster Mounting Type
- Top Plate
- Series
- Series#35
- Material
- Rubber on Cast Iron
Description
Listing is for one (1) Service Caster Series #35 swivel caster with a 6" diameter by 2" wide rubber on cast iron wheel and a bolt on swivel lock and maintenance free precision ball wheel bearings. Capable of supporting 450 lbs./caster. When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 35 moldon rubber on cast iron wheel casters. The Service Caster Series #35 is ideal for material handling, carts, equipment, and shop projects. The moldon rubber tread performs especially well on hard surfaces such as concrete, tile, and wood, while the cast iron core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.