6 Inch Heavy Duty Solid Poly Caster with Ball Bearing and Brake

  • Mfr # SCC-35S620-SPUB-SLB

  • Zoro # G905435980


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Wheel Width
2
Caster Temp. Range
-50 degrees F to 180 degrees F
Mounting Height
7-1/2"
Type
Swivel caster w/side lock brake
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-35S620-SPUB-SLB
Zoro #
G905435980
UPC #
11586597716
Country of Origin
United States

Dimensions

Wheel Dia.
6
Wheel Width
2
Mounting Height
7-1/2"
Plate Size
4-1/2" x 6-1/4"
Size
6" x 2"
Bolt Size
1/2" (hardware not included)

Details

Caster Temp. Range
-50 degrees F to 180 degrees F
Type
Swivel caster w/side lock brake
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Finish
Bright Zinc Plated Finish
Caster Mounting Type
Top Plate
Series
Series#35
Caster Swivel Lock Type
Top Lock Brake
Durometer
60D
Capacity (Lb.)
1200
Material
Solid Polyurethane
Bearing Type
Precision Ball Bearing

Description

Listing is for one (1) Service Caster Series #35 swivel caster with a 6" diameter by 2" wide solid polyurethane wheel and a side lock brake and maintenance free precision ball wheel bearings. Capable of supporting 1,200 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 35 solid polyurethane wheel casters. The Service Caster Series #35 features a non-marking, non-marring polyurethane wheel. Molded as one solid piece, this wheel is free from debonding, and will not flatspot, as can occur with comparable polyurethane wheels, ensuring a smooth and solid roll over long periods of time. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.