6 Inch Heavy Duty Top Plate Thermoplastic Rubber Rigid Caster with Ball Bearing

  • Mfr # SCC-35R620-TPRBD

  • Zoro # G905430695


product price:  $46.99
/ea

Key Features

Wheel Dia.
6
Wheel Width
2
Capacity (Lb.)
500
Material
Thermoplastic Rubber on Polyolefin
Plate Size
4-1/2" x 6-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-35R620-TPRBD
Zoro #
G905430695
UPC #
11586599048
Country of Origin
United States

Dimensions

Wheel Dia.
6
Wheel Width
2
Plate Size
4-1/2" x 6-1/4"
Mounting Height
7-1/2"
Bolt Size
1/2" (hardware not included)
Size
6" x 2"

Details

Capacity (Lb.)
500
Material
Thermoplastic Rubber on Polyolefin
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Durometer
75A
Caster Mounting Type
Top Plate
Type
Rigid caster
Caster Temp. Range
-20 degrees F to 180 degrees F
Finish
Bright Zinc Plated Finish
Series
Series#35
Bearing Type
Precision Ball Bearing

Description

Listing is for one (1) Service Caster Series #35 rigid caster with a 6" diameter by 2" wide glass filled thermoplastic rubber donut tread wheel and maintenance free precision ball wheel bearings. Capable of supporting 600 lbs./caster. When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 35 thermoplastic rubber donut tread on polyolefin core casters. The rounded face “donut” style soft tread is made of thermoplastic rubber that is non-marking, non-marring and provides easier mobility over standard flat tread wheels, resulting in a long lasting, high capacity wheel capable of easy rolling under heavy loads. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products