
6 Inch High Temp Phenolic Caster Set with Roller Bearing and Brakes/Swivel Locks
Mfr # SCC-35S620-PHRHT-SLB-BSL-4
Zoro # G905439629
product price: $488.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
2
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Caster Swivel Lock Type
4 Top Lock Brakes & Bolt on Swivel Locks
Material
High Temperature Phenolic
Caster Mounting Type
Top Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-35S620-PHRHT-SLB-BSL-4
Zoro #
G905439629
UPC #
11586582125
Country of Origin
United States
Dimensions
Wheel Dia.
6
Wheel Width
2
Mounting Height
7-1/2"
Plate Size
4-1/2" x 6-1/4"
Size
6" x 2"
Bolt Size
1/2" (hardware not included)
Details
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Caster Swivel Lock Type
4 Top Lock Brakes & Bolt on Swivel Locks
Material
High Temperature Phenolic
Caster Mounting Type
Top Plate
Series
Series#35
Durometer
90D
Caster Temp. Range
475 degrees F continuous usage and 525 degrees F intermittent usage
Finish
Bright Zinc Plated Finish
Capacity (Lb.)
4800
Type
(4) Swivel caster w/side lock brake & bolt on swivel lock
Bearing Type
Roller Bearing
Description
Listing is for a set of four (4) Service Caster Series #35 swivel casters with 6" diameter by 2" wide high temperature phenolic wheels with side lock brakes and bolt on swivel locks capable of supporting a total weight of 4,800 lbs. (1,200 lbs. per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 35 high temperature phenolic wheel casters. The Service Caster Series #35 is ideal for autoclaves, bakery ovens and powder coating facilities. The zinc plated finish provides durability under any condition, and the high temp phenolic wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 525°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.