6 Inch High Temp Phenolic Caster with Roller Bearing and Brake/Swivel Lock SCC

  • Mfr # SCC-35S620-PHRHT-SLB-BSL

  • Zoro # G905439582


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

Wheel Width
2
Plate Size
4-1/2" x 6-1/4"
Type
Swivel caster w/side lock brake & bolt on swivel lock
Material
High Temperature Phenolic
Series
Series#35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-35S620-PHRHT-SLB-BSL
Zoro #
G905439582
UPC #
11586582088
Country of Origin
United States

Dimensions

Wheel Dia.
6
Wheel Width
2
Plate Size
4-1/2" x 6-1/4"
Mounting Height
7-1/2"
Size
6" x 2"
Bolt Size
1/2" (hardware not included)

Details

Type
Swivel caster w/side lock brake & bolt on swivel lock
Material
High Temperature Phenolic
Series
Series#35
Caster Temp. Range
475 degrees F continuous usage and 525 degrees F intermittent usage
Capacity (Lb.)
1200
Caster Swivel Lock Type
Top Lock Brake & Bolt on Swivel Lock
Durometer
90D
Finish
Bright Zinc Plated Finish
Caster Mounting Type
Top Plate
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Bearing Type
Roller Bearing

Description

Listing is for one (1) Service Caster Series #35 swivel caster with a 6" diameter by 2" wide high temperature phenolic wheel with a side lock brake & bolt on swivel lock capable of supporting 1,200 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 35 high temperature phenolic wheel casters. The Service Caster Series #35 is ideal for autoclaves, bakery ovens and powder coating facilities. The zinc plated finish provides durability under any condition, and the high temp phenolic wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 525°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.