Shop SERVICE CASTER
See all product information
Create Account
6 Inch High Temp Phenolic Wheel Swivel 3/4 Inch Square Stem Caster Set SCC
- Mfr # SCC-SQ20S615-PHSHT-34-4
- Zoro # G905418600
product price:
$
242.99
/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Square Stem
Wheel Width
1.5
Mounting Height
7-1/8"
Stem Length
2
Wheel Bearing Type
Plain Bore
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-SQ20S615-PHSHT-34-4
- Zoro #
- G905418600
- UPC #
- 11586608733
- Country of Origin
- United States
- Caster Stem Type
- Square Stem
- Wheel Bearing Type
- Plain Bore
- Load Capacity
- 1200
- Durometer
- 90D
- Caster Temp. Range
- 475 degrees F continuous usage and 525 degrees F intermittent usage
- Material
- High Temperature Phenolic
- Includes
- (4) swivel casters
- Finish
- Bright Zinc Plated Finish
- Mounting Type
- Square Stem
- Model
- Series #20
Dimensions
- Wheel Width
- 1.5
- Mounting Height
- 7-1/8"
- Stem Length
- 2
- Wheel Dia.
- 6
- Stem Dia.
- 3/4"
- Size
- 6" x 1-1/2"
Description
Listing is for four (4) Service Caster Series #20 swivel casters with a 6” diameter by 1-1/2” wide brown high temperature phenolic wheels and a 3/4" square stems. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 square stem high temp phenolic casters. The Service Caster Series 20 is ideal for bakery racks, light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the high temp phenolic wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 525°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. The square stems are designed to be bolted or riveted onto the inside of angled iron legs or against any flat surface. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.