6 Inch High Temp Phenolic Wheel Swivel 58 Inch Threaded Stem Caster Set

  • Mfr # SCC-TS20S615-PHRHT-58212-4

  • Zoro # G707384042


product price:  $486.99
/ea
Free Shipping & Returns

Key Features

Caster Stem Type
Threaded Stem
Wheel Width
1-1/4"
Mounting Height
7-1/8"
Wheel/Tread Material
High Temperature Phenolic
Stem Length
2-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-TS20S615-PHRHT-58212-4
Zoro #
G707384042
UPC #
734005099447
Country of Origin
United States

Dimensions

Wheel Width
1-1/4"
Mounting Height
7-1/8"
Stem Length
2-1/2"
Thread Size
5/8"-11 x 2-1/2" Threaded Stem
Stem Dia.
5/8"
Wheel Dia.
6"
Thread Length
2-1/2"

Details

Caster Stem Type
Threaded Stem
Wheel/Tread Material
High Temperature Phenolic
Caster Brake Type
No Brake
Wheel Bearing Type
Roller Bearing
Wheel Color
Brown
Durometer
90D
Model
Series #20
Thread Pitch
11
Caster Temp. Range
-45 degrees F to 550 degrees F
Caster Sub-Type
4 Swivel
Load Capacity
1200
Mounting Type
Threaded Stem
Finish
Bright Zinc Plated Finish

Description

Listing is for a set of four 4 Service Caster Series 20 swivel casters, four 4 swivel 58 threaded stem casters with 6 diameter by 112 wide high temperature phenolic wheels Supports a total weight of 1,200lbs 300lbsper caster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 roller bearing high temperature phenolic casters The Service Caster Series 20 is ideal for bakery racks, light and medium duty material handling, carts, equipment, and shop projects The zinc plated finish provides durability under any condition, and the high temp phenolic wheels quieter than comparable steel wheels have a high resistance to impact damage, providing protection for floors in commercial and industrial settings The roller bearing is capable of carrying greater loads while also providing smoother rolling motion It has a split outer race shell into which the roller assembly is inserted Combination sealthrust retainer washers protect the bearing from dirt, water, and chemicals They also help absorb thrust friction Note roller bearing must be used with hardened spanner bushing or hardened shaft This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475F continuous usage to 525F intermittent usage Not only are they resistant to water, oil, and grease, but because they are nonmetallic, these wheels are spark proof, keeping you safely moving forward Mounting options include top plate, bolt hole and standard and metric threaded stem sizes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.