6 Inch Kingpinless Nylon Wheel Swivel Caster Swivel 2 Rigid, 2PK

  • Mfr # SCC-KP30S620-NYR-2-R-2

  • Zoro # G905436147


product price:  $383.99
/pk 2, $192.00/ea
Free Shipping & Returns

Key Features

Wheel Dia.
6
Wheel Width
2
Caster Temp. Range
-40 degrees F to 210 degrees F
Mounting Height
7-1/2"
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCC-KP30S620-NYR-2-R-2
Zoro #
G905436147
UPC #
011586550469
Country of Origin
United States

Dimensions

Wheel Dia.
6
Wheel Width
2
Mounting Height
7-1/2"
Plate Size
4" x 4-1/2"
Size
6" x 2"
Bolt Size
3/8" (hardware not included)

Details

Caster Temp. Range
-40 degrees F to 210 degrees F
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Material
Nylon
Caster Mounting Type
Top Plate
Durometer
75D
Finish
Bright Zinc Plated Finish
Series
Series#KP30
Capacity (Lb.)
5000
Type
(2) swivel casters & (2) rigid casters
Bearing Type
Roller Bearing

Description

Listing is for a set of four (4) Service Caster Series #KP30 casters, two (2) swivel and two (2) rigid casters, with 6" diameter by 2" wide nylon wheels capable of supporting a total weight of 5,000 lbs. (1,250 lbs./caster). When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series KP30 nylon wheel casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances and under normal operating conditions are maintenance free. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 casters are finely crafted with grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.