
6 Inch Kingpinless Semi Steel Poly Wheel Swivel Caster with Swivel Lock SCC
Mfr # SCC-KP30S620-SSR-BSL
Zoro # G405438924
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Mounting Height
7-1/2"
Series
Series#KP30
Wheel Width
2
Wheel Dia.
6
Material
Semi Steel Cast Iron
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SCC-KP30S620-SSR-BSL
Zoro #
G405438924
UPC #
011586557437
Country of Origin
United States
Dimensions
Mounting Height
7-1/2"
Wheel Width
2
Wheel Dia.
6
Details
Series
Series#KP30
Material
Semi Steel Cast Iron
Caster Mounting Type
Top Plate
Description
Listing is for one (1) Service Caster Series #KP30 swivel caster with a 6" diameter by 2" wide semi steel cast iron wheel and a bolt on swivel lock capable of supporting 1,200 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series KP30 semi-steel cast iron casters. Semi-steel cast iron provides a long lasting, high capacity wheel capable of easy rolling under heavy loads. These cast iron based wheels feature a machined hub and wheel face. An economic choice over steel, semi-steel wheels are abrasion resistant and rugged while also having the capability to perform in temperatures up to 600 degrees Fahrenheit. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.