
6 Inch Kingpinless Solid Poly Wheel Swivel Top Plate Caster SCC, 4PK
Mfr # SCC-KP30S620-SPUR-4
Zoro # G905430794
product price: $522.99
/pk 4, $130.75/ea
Free Shipping & Returns
Key Features
Wheel Dia.
6
Wheel Width
2
Capacity (Lb.)
4800
Type
(4) Swivel caster
Material
Solid Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-KP30S620-SPUR-4
Zoro #
G905430794
UPC #
11586556829
Country of Origin
United States
Dimensions
Wheel Dia.
6
Wheel Width
2
Plate Size
4" x 4-1/2"
Mounting Height
7-1/2"
Bolt Size
3/8" (hardware not included)
Size
6" x 2"
Details
Capacity (Lb.)
4800
Type
(4) Swivel caster
Material
Solid Polyurethane
Caster Temp. Range
-50 degrees F to 180 degrees F
Durometer
60D
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Caster Mounting Type
Top Plate
Finish
Bright Zinc Plated Finish
Series
Series#KP30
Bearing Type
Roller Bearing
Description
Listing is for a set of four (4) Service Caster Series #KP30 swivel casters with 6" diameter by 2" wide solid polyurethane wheels capable of supporting a total weight of 4,800 lbs. (1,200 lbs. per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series KP30 solid polyurethane wheel casters. The Service Caster Series KP30 features a non-marking, non-marring polyurethane wheel. Molded as one solid piece, this wheel is free from debonding, and will not flatspot, as can occur with comparable polyurethane wheels, ensuring a smooth and solid roll over long periods of time. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 casters are finely crafted with grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.