6 Inch Nylon Caster Set with Ball Bearings 2 Brakes 2 Rigid

  • Mfr # SCC-30CS620-NYB-TLB-2-R-2

  • Zoro # G905435430


product price:  $293.99
/ea
Free Shipping & Returns

Key Features

Wheel Width
2
Capacity (Lb.)
1250
Caster Temp. Range
-40 degrees F to 210 degrees F
Caster Mounting Type
Top Plate
Mounting Height
7-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-30CS620-NYB-TLB-2-R-2
Zoro #
G905435430
UPC #
011586562158
Country of Origin
United States

Dimensions

Wheel Dia.
6
Wheel Width
2
Mounting Height
7-1/2"
Plate Size
4" x 4-1/2"
Bolt Size
3/8" (hardware not included)
Size
6" x 2"

Details

Capacity (Lb.)
1250
Caster Temp. Range
-40 degrees F to 210 degrees F
Caster Mounting Type
Top Plate
Type
(2) swivel casters w/top lock brakes & (2) rigid casters
Durometer
75D
Caster Swivel Lock Type
2 Top Lock Brakes
Finish
Bright Zinc Plated Finish
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Series
Series #30
Material
Nylon
Bearing Type
Precision Ball Bearing

Description

Listing is for a set of four (4) Service Caster Series #30 casters, two (2) swivel casters with side lock brakes and two (2) rigid casters, with 6" diameter by 2" wide nylon wheel and maintenance free precision ball wheel bearings capable of supporting a total weight of 5,000 lbs. (1,250 lbs./caster). When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 30 nylon wheel casters.The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these nylon wheels will keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products