
6 Inch Nylon Caster Set with Ball Bearings and Brake/Swivel Lock
Mfr # SCC-30CS620-NYB-TLB-BSL-4
Zoro # G305435078
product price:Â $411.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
2
Mounting Height
7-1/2"
Series
Series #30
Material
Nylon
Caster Mounting Type
Top Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-30CS620-NYB-TLB-BSL-4
Zoro #
G305435078
UPC #
011586562097
Country of Origin
United States
Dimensions
Wheel Width
2
Mounting Height
7-1/2"
Wheel Dia.
6
Details
Series
Series #30
Material
Nylon
Caster Mounting Type
Top Plate
Description
Listing is for a set of four (4) Service Caster Series #30 swivel casters with 6" diameter by 2" wide nylon wheel and maintenance free precision ball wheel bearings with top lock brakes and bolt on swivel locks capable of supporting a total weight of 5,000 lbs. (1,250 lbs. per caster). When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 30 nylon wheel casters.The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these nylon wheels will keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.