Shop SERVICE CASTER
See all product information
Create Account
6 Inch Nylon Wheel Swivel Caster with Roller Bearing
- Mfr # SCC-20S620-NYR
- Zoro # G905436512
product price:Â
$
65.99
/ea
Key Features
Caster Mounting Type
Top Plate
Series
Series #20
Wheel Dia.
6 in
Mounting Height
7 1/2 in
Wheel Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-20S620-NYR
- Zoro #
- G905436512
- UPC #
- 734005070712
- Country of Origin
- United States
- Caster Mounting Type
- Top Plate
- Series
- Series #20
- Material
- Nylon
Dimensions
- Wheel Dia.
- 6 in
- Mounting Height
- 7 1/2 in
- Wheel Width
- 2 in
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 6" diameter by 2" wide nylon wheel and roller bearing capable of supporting 450lbs./caster. When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 20 nylon wheel casters.The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these nylon wheels will keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.