Zoro Homepage

6 Inch Phenolic Wheel Swivel Top Plate Caster Set

  • Mfr # SCC-20S615-PHS-4

  • Zoro # G905430213


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
6
Wheel Width
1.5
Capacity (Lb.)
300
Features
Zerk grease fitting
Caster Mounting Type
Top Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-20S615-PHS-4
Zoro #
G905430213
UPC #
670533852157
Country of Origin
United States

Dimensions

Wheel Dia.
6
Wheel Width
1.5
Mounting Height
7-1/8"
Plate Size
2-1/2" x 3-5/8"
Size
6" x 1-1/2"
Bolt Size
5/16" (hardware not included)

Details

Capacity (Lb.)
300
Features
Zerk grease fitting
Caster Mounting Type
Top Plate
Durometer
90D
Finish
Bright Zinc Plated Finish
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Type
(4) swivel casters
Series
Series #20
Caster Temp. Range
-50 degrees F to 250 degrees F
Material
Phenolic
Bearing Type
Plain Bore

Description

Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel casters with 6” diameter by 1-1/2” wide phenolic wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 top plate phenolic casters.
The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the phenolic resin wheels are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward.
Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.