
6 Inch Phenolic Wheel Swivel Top Plate Caster Set with 2 Brakes
Mfr # SCC-20S615-PHS-2-PLB-2
Zoro # G905430206
product price:Â $196.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
6
Wheel Width
1.5
Caster Mounting Type
Top Plate
Material
Phenolic
Finish
Bright Zinc Plated Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCC-20S615-PHS-2-PLB-2
Zoro #
G905430206
UPC #
670533918587
Country of Origin
United States
Dimensions
Wheel Dia.
6
Wheel Width
1.5
Mounting Height
7-1/8"
Plate Size
2-1/2" x 3-5/8"
Bolt Size
5/16" (hardware not included)
Size
6" x 1-1/2"
Details
Caster Mounting Type
Top Plate
Material
Phenolic
Finish
Bright Zinc Plated Finish
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Series
Series #20
Type
(2) swivel casters & (2) rigid casters
Caster Temp. Range
-50 degrees F to 250 degrees F
Caster Swivel Lock Type
(2) Posi Lock Brake
Features
2 casters with posi lock brakes
Durometer
90D
Capacity (Lb.)
300
Bearing Type
Plain Bore
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, two (2) with posi locking brakes, with 6" diameter by 1-1/2" wide phenolic wheels capable of supporting a total weight of 1,200 lbs. (300 lbs./caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 phenolic casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The phenolic wheels have a high resistance to impact damage while providing protection for floors in commercial and industrial settings. Phenolic wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.