6 Inch Poly on Aluminum Caster Set with Roller Bearing 2 Swivel Lock and 2 Rigid

  • Mfr # SCC-35S620-PAR-BSL-2-R-2

  • Zoro # G505438954


product price:  $279.99
/ea
Free Shipping & Returns

Key Features

Wheel Width
2
Capacity (Lb.)
4800
Caster Temp. Range
-45 degrees F to 180 degrees F
Durometer
95A
Caster Swivel Lock Type
2 Bolt On Swivel Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-35S620-PAR-BSL-2-R-2
Zoro #
G505438954
UPC #
011586581470
Country of Origin
United States

Dimensions

Wheel Dia.
6
Wheel Width
2
Plate Size
4-1/2" x 6-1/4"
Mounting Height
7-1/2"
Size
6" x 2"
Bolt Size
1/2" (hardware not included)

Details

Capacity (Lb.)
4800
Caster Temp. Range
-45 degrees F to 180 degrees F
Durometer
95A
Caster Swivel Lock Type
2 Bolt On Swivel Locks
Type
(2) Swivel casters w/bolt on swivel locks & (2) rigid casters
Finish
Bright Zinc Plated Finish
Series
Series#35
Material
Polyurethane on Aluminum
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Caster Mounting Type
Top Plate
Bearing Type
Roller Bearing

Description

Listing is for a set of four (4) Service Caster Series #35 casters, two (2) swivel casters with bolt on swivel locks and two (2) rigid casters, with 6" diameter by 2" wide polyurethane on aluminum wheels capable of supporting a total weight of 4,800 lbs. (1,200 lbs./caster). When searching for a reliable and durable solution to your caster needs, rely on Service Caster Series 35 polyurethane aluminum wheel casters. The Series #35 features heavy duty polyurethane wheels that are chemically bonded to an aluminum core, providing a smooth roll over uneven surfaces without marking or marring floors. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these versatile casters are ideal for a wide range of applications. Use on dollies, platform trucks, warehouse carts and freight terminals, or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.