Shop ZORO SELECT

Caster Wheel, Steel, 8 in., 15,000 lb.

  • Mfr # W-840-FVT-1-1/4
  • Zoro # G6605821

product price: 
$
278.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
8 in
Wheel Width
4 in
Fits Axle Dia.
1-1/4"
Load Rating
15,000 lb
Caster Load Rating Range
Extra Super Duty
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W-840-FVT-1-1/4
Zoro #
G6605821
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
4 in
Fits Axle Dia.
1-1/4"
Hub Length
4 1/4 in
Bore Dia.
1-1/4"
For Axle Size
1 1/4 in
Groove Width
1 3/4 in

Details

Load Rating
15,000 lb
Caster Load Rating Range
Extra Super Duty
Caster Wheel/Tread Material
Forged Steel
Caster Core Material
Steel
Caster Wheel Bearings
Tapered Roller
Wheel Color
Gray
Caster Wheel Shape
V-Groove
Core Color
Silver
Spanner Bushing
Not Included
Non-Marking
Yes
Replacement For
23DX48, 5VG52
Caster Temp. Range Available
Yes
Durometer
179 BHN
Resistant To
Water, Oil, Chemicals
Item
Track Wheel
Caster Temp. Range
-30 Degrees to 600 Degrees F
Wheel/Tread Material
Steel
includes Spanner Bushing
Not Included
Operating Temperature Range
-30 Degrees to 600 Degrees F
Tread Shape
V-Groove
Wheel Core Material
Steel
Load Rating Range
6000 lb and Greater
Wheel Bearing Type
Precision Ball
Wheel/Tread Hardness Rating
Extra Hard
Wheel/Tread Hardness
179 BHN
Includes Spanner Bushing
No
Operating Temperature - Maximum
600 Degrees F
Load Capacity - Maximum
15,000 lb
Operating Temperature - Minimum
-30 Degrees F
Wheel Hardness Rating
170 BHN

Description

Track Wheel, 15,000 lb Load Rating, 6000 lb and Greater, 8 in Wheel Dia., 4 in Wheel Width, Steel Wheel/Tread Material, Extra Hard Wheel/Tread Hardness Rating, 179 BHN Wheel/Tread Hardness, Precision Ball Wheel Bearing Type, V-Groove Tread Shape, For Axle Size 1 1/4 in, 1 3/4 in Groove Width, No Includes Spanner Bushing, Steel Wheel Core Material, Yes Non-Marking, 4 1/4 in Hub Length

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.