Shop SERVICE CASTER
See all product information
Create Account
6 Inch Polyolefin Caster Set with Roller Bearing and Brakes/Swivel Locks SCC
- Mfr # SCC-35S620-POR-SLB-BSL-4
- Zoro # G505440063
product price:Â
$
287.99
/ea
Free Shipping & Returns
Key Features
Mounting Height
7 1/2 in
Caster Mounting Type
Top Plate
Material
Polyolefin
Wheel Dia.
6 in
Series
Series#35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-35S620-POR-SLB-BSL-4
- Zoro #
- G505440063
- UPC #
- 011586583481
- Country of Origin
- United States
- Caster Mounting Type
- Top Plate
- Material
- Polyolefin
- Series
- Series#35
Dimensions
- Mounting Height
- 7 1/2 in
- Wheel Dia.
- 6 in
- Wheel Width
- 2 in
Description
Listing is for a set of four (4) Service Caster Series #35 swivel casters with 6" diameter by 2" wide polyolefin wheels with side lock brakes and bolt on swivel locks capable of supporting a total weight of 2,800 lbs. (700 lbs. per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 35 polyolefin wheel casters. The Service Caster Series #35 features light weight polyolefin wheels that are resistant to shock, chemicals and abrasion, and finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.