Shop SERVICE CASTER
See all product information
Create Account
6 Inch Polyolefin Caster with Roller Bearing and Brake/Swivel Lock SCC
- Mfr # SCC-30CS620-POR-TLB-BSL
- Zoro # G105436886
product price:Â
$
67.59
/ea
Key Features
Wheel Dia.
6 in
Caster Mounting Type
Top Plate
Mounting Height
7 1/2 in
Material
Polyolefin
Series
Series #30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCC-30CS620-POR-TLB-BSL
- Zoro #
- G105436886
- UPC #
- 670533937557
- Country of Origin
- United States
Dimensions
- Wheel Dia.
- 6 in
- Mounting Height
- 7 1/2 in
- Wheel Width
- 2 in
Details
- Caster Mounting Type
- Top Plate
- Material
- Polyolefin
- Series
- Series #30
Description
Listing is for one (1) Service Caster Series #30 swivel caster with a 6" diameter by 2" wide polyolefin wheel with a side lock brake & bolt on swivel lock capable of supporting 700 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 30 polyolefin wheel casters. The Service Caster Series #30 features light weight polyolefin wheels that are resistant to shock, chemicals and abrasion, and finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.