Shop SERVICE CASTER
See all product information
Create Account
6 Inch Polyolefin Wheel Swivel Caster Set with Roller Bearing
- Mfr # SCC-30CS620-POR-4
- Zoro # G905436635
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
2 in
Wheel Dia.
6 in
Series
Series #30
Material
Polyolefin
Caster Mounting Type
Top Plate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-30CS620-POR-4
- Zoro #
- G905436635
- UPC #
- 670533876474
- Country of Origin
- United States
- Series
- Series #30
- Material
- Polyolefin
- Caster Mounting Type
- Top Plate
Dimensions
- Wheel Width
- 2 in
- Wheel Dia.
- 6 in
- Mounting Height
- 7 1/2 in
Description
Listing is for a set of four (4) Service Caster Series #30 swivel casters with 6" diameter by 2" wide polyolefin wheels capable of supporting a total weight of 2,800 lbs. (700 lbs. per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 30 top plate polyolefin wheel casters. The Service Caster Series #30 features light weight polyolefin wheels that are resistant to shock, chemicals and abrasion, and finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.