6 Inch Polyurethane Caster with Ball Bearing and Brake/Swivel Lock SCC

  • Mfr # SCC-30CS620-PPUB-TLB-BSL

  • Zoro # G905436659


product price:  $96.35
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
6
Wheel Width
2
Durometer
60D
Caster Mounting Type
Top Plate
Capacity (Lb.)
900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-30CS620-PPUB-TLB-BSL
Zoro #
G905436659
UPC #
11586568457
Country of Origin
United States

Dimensions

Wheel Dia.
6
Wheel Width
2
Plate Size
4" x 4-1/2"
Mounting Height
7-1/2"
Size
6" x 2"
Bolt Size
3/8" (hardware not included)

Details

Durometer
60D
Caster Mounting Type
Top Plate
Capacity (Lb.)
900
Caster Swivel Lock Type
Top Lock Brake & Bolt on Swivel Lock
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Type
Swivel caster w/top lock brake & bolt on swivel lock
Caster Temp. Range
-20 degrees F to 180 degrees F
Material
Polyurethane on Polyolefin
Finish
Bright Zinc Plated Finish
Series
Series #30
Bearing Type
Precision Ball Bearing

Description

Listing is for one (1) Service Caster Series #30 swivel caster with a 6" diameter by 2" wide polyurethane tread set on a polyolefin core wheel and maintenance free precision ball wheel bearings with a side lock brake & bolt on swivel lock capable of supporting 900 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 30 polyurethane wheel casters. The Service Caster Series #30 features heavy duty non-marking polyurethane tread on a polyolefin core wheel, providing a smooth roll over uneven surfaces without marking or marring floors. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.