
6 Inch Polyurethane Swivel Caster with Ball Bearing and Swivel Lock SCC
Mfr # SCC-30CS620-PPUB-BSL
Zoro # G905436215
product price:Â $74.99
/eaKey Features
Wheel Width
2
Type
Swivel caster w/bolt on swivel lock
Mounting Height
7-1/2"
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Caster Mounting Type
Top Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-30CS620-PPUB-BSL
Zoro #
G905436215
UPC #
11586568433
Country of Origin
United States
Dimensions
Wheel Dia.
6
Wheel Width
2
Mounting Height
7-1/2"
Plate Size
4" x 4-1/2"
Size
6" x 2"
Bolt Size
3/8" (hardware not included)
Details
Type
Swivel caster w/bolt on swivel lock
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Caster Mounting Type
Top Plate
Caster Swivel Lock Type
Bolt On Swivel Lock
Durometer
60D
Finish
Bright Zinc Plated Finish
Series
Series #30
Capacity (Lb.)
900
Caster Temp. Range
-20 degrees F to 180 degrees F
Material
Polyurethane on Polyolefin
Bearing Type
Precision Ball Bearing
Description
Listing is for one (1) Service Caster Series #30 swivel caster with a 6" diameter by 2" wide polyurethane tread set on a polyolefin core wheel and maintenance free precision ball wheel bearings and a bolt on swivel lock capable of supporting 900 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 30 polyurethane wheel casters. The Service Caster Series #30 features heavy duty non-marking polyurethane tread on a polyolefin core wheel, providing a smooth roll over uneven surfaces without marking or marring floors. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.