6 Inch Red Poly on Cast Iron Caster Set with Roller Bearings 2 Brakes 2 Rigid

  • Mfr # SCC-30CS620-PUR-RS-TLB-2-R620-2

  • Zoro # G905437144


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
6
Wheel Width
2
Mounting Height
7-1/2"
Caster Mounting Type
Top Plate
Features
2 casters with top lock brakes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-30CS620-PUR-RS-TLB-2-R620-2
Zoro #
G905437144
UPC #
670533877655
Country of Origin
United States

Dimensions

Wheel Dia.
6
Wheel Width
2
Mounting Height
7-1/2"

Details

Caster Mounting Type
Top Plate
Features
2 casters with top lock brakes
Material
Polyurethane Tread on Cast Iron Core
Series
Series #30

Description

Listing is for a set of four (4) Service Caster Series #30 casters with a 6" diameter, 2" wide red polyurethane tread set on metal core wheels. Set includes two (2) rigid casters and two (2) swivel casters fitted with top locking brakes . Supports 4800 total pounds (lbs) at 1200 pounds (lbs) per caster. Non Marking/Non Marring.When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 top plate polyurethane casters. The Service Caster Series #30 is ideal for material handling, carts, equipment, and shop projects. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.