6 Inch Red Poly on Cast Iron Swivel Caster with Ball Bearing and Brake SCC

  • Mfr # SCC-20S620-PUB-RS-TLB

  • Zoro # G905437472


product price:  $82.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
6
Wheel Width
2
Capacity (Lb.)
450
Caster Temp. Range
-40 degrees F to 180 degrees F
Series
Series #20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-20S620-PUB-RS-TLB
Zoro #
G905437472
UPC #
734005074086
Country of Origin
United States

Dimensions

Wheel Dia.
6
Wheel Width
2
Plate Size
2-3/8" x 3-5/8"
Mounting Height
7-1/2"
Size
6" x 2"
Bolt Size
5/16" (hardware not included)

Details

Capacity (Lb.)
450
Caster Temp. Range
-40 degrees F to 180 degrees F
Series
Series #20
Plate Caster Bolt Hole Pattern
1-3/4" x 2-7/8" to 3"
Caster Mounting Type
Top Plate
Finish
Bright Zinc Plated Finish
Material
Polyurethane on Cast Iron
Type
Swivel caster w/top lock brake
Durometer
95A
Bearing Type
Ball Bearing

Description

Listing is for one (1) Service Caster Series #20 swivel caster with a 6" diameter by 2" wide polyurethane on cast iron wheel and maintenance free precision ball wheel bearing and a top locking brake capable of supporting 450 lbs./caster. When searching for a reliable and durable solution for light and medium duty projects, consider Service Caster’s Series 20 polyurethane on metal wheel casters. The Service Caster Series #20 is ideal for material handling, carts, equipment, and shop projects. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 20, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products