Shop SERVICE CASTER
See all product information
Create Account
6 Inch Rubber on Aluminum Caster Set with Ball Bearings and Brake/Swivel Lock
- Mfr # SCC-30CS620-RAB-TLB-BSL-4
- Zoro # G905438158
product price:Â
$
354.99
/ea
Free Shipping & Returns
Key Features
Material
Rubber on Aluminum
Wheel Width
2 in
Caster Mounting Type
Top Plate
Mounting Height
7 1/2 in
Series
Series #30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCC-30CS620-RAB-TLB-BSL-4
- Zoro #
- G905438158
- UPC #
- 11586571990
- Country of Origin
- United States
- Material
- Rubber on Aluminum
- Caster Mounting Type
- Top Plate
- Series
- Series #30
Dimensions
- Wheel Width
- 2 in
- Mounting Height
- 7 1/2 in
- Wheel Dia.
- 6 in
Description
Listing is for a set of four (4) Service Caster Series #30 swivel casters with 6" diameter by 2" wide rubber on aluminum wheel and maintenance free precision ball wheel bearings with top lock brakes and bolt on swivel locks capable of supporting a total weight of 2,200 lbs. (550 lbs. per caster). When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 top plate rubber on aluminum wheel casters. The Service Caster Series #30 is ideal for material handling, carts, equipment, and shop projects. The rubber tread performs especially well on hard surfaces such as concrete, tile, and wood, while the aluminum core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.