
6 Inch Rubber on Aluminum Caster Set with Roller Bearing 2 Swivel Lock 2 Rigid
Mfr # SCC-35S620-RAR-BSL-2-R-2
Zoro # G905435287
product price:Â $260.99
/ea
Free Shipping & Returns
Key Features
Wheel Width
2
Finish
Bright Zinc Plated Finish
Caster Temp. Range
-40 degrees F to 160 degrees F
Material
Rubber on Aluminum
Caster Mounting Type
Top Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-35S620-RAR-BSL-2-R-2
Zoro #
G905435287
UPC #
011586586239
Country of Origin
United States
Dimensions
Wheel Dia.
6
Wheel Width
2
Mounting Height
7-1/2"
Plate Size
4-1/2" x 6-1/4"
Bolt Size
1/2" (hardware not included)
Size
6" x 2"
Details
Finish
Bright Zinc Plated Finish
Caster Temp. Range
-40 degrees F to 160 degrees F
Material
Rubber on Aluminum
Caster Mounting Type
Top Plate
Durometer
80A
Capacity (Lb.)
2200
Caster Swivel Lock Type
2 Bolt On Swivel Locks
Type
(2) Swivel casters w/bolt on swivel locks & (2) rigid casters
Series
Series#35
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Bearing Type
Roller Bearing
Description
Listing is for a set of four (4) Service Caster Series #35 casters, two (2) swivel casters with bolt on swivel locks and two (2) rigid casters, with 6" diameter by 2" wide rubber on aluminum wheels capable of supporting a total weight of 2,200 lbs. (550 lbs./caster). When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 35 rubber on aluminum wheel casters. The Service Caster Series #35 is ideal for material handling, carts, equipment, and shop projects. The rubber tread performs especially well on hard surfaces such as concrete, tile, and wood, while the aluminum core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.